Beli torx t40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Torx-Plus Bitatribut:
- Double-headed Function: One Head
- Vessel Torx Plate Ratchet Screwdriver SetDeskripsi:-Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Beltatribut:
- Total Length: 132mm
- Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
- ESCO 40 IPx25mm [TORX-PLUS]Driver Bitatribut:
- Double-headed Function: One head
- Hex Size across Flats (mm): 6.35
- Overall Length (mm): 25
- Quantity per Set (pieces): 1
- Tip Shape: Torx plus
- Tip Size: 40IP
- WERA Torx Key SetDeskripsi:T-shaped tether-ready two-tip Torx key sets have a sleeve that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. They have one long arm with a drive tip at the end, and one short arm that has a drive tip that extends out from the handle. The T-handle can provide more torque than an L-shaped key. Sets come with an assortment of Torx keys for a range of fastener head sizes.atribut:
- UNSPSC: 27111716
- Container Features: Slim Fit
- Container Type: Plastic Holder
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Torx
- Fastener Holding: Yes
- Finish: Chrome
- Grip Style: Cushion
- Handle Color: Black, Green
- Handle Material: Plastic
- Handle Type: Molded
- Insulated: No
- Key Shape: T
- Length Family: Short
- Material: Alloy Steel
- Measurement Type: Torx
- Non-Magnetic: No
- Non-Sparking: No
- Number of Pieces: 9
- Number of Tips: 9
- Overall Length (inch): 3 15/16; 7 7/8
- Tether Ready: Yes
- Tip Size: T10; T15; T20; T25; T30; T40; T45
- INGCO Kunci T Torx Set (Kunci T Bintang)Deskripsi:INGCO 8Pcs T-Handle Torx Wrench (T10-50) // Kunci Bintang Gagangatribut:
- Size: T10x75,T15x75,T20x100,T25x100,T30x150,T40x150,T45x200,T50x200
- Material: Cr-V, Heat treatment and chrome plate
- WERA IP Torx Plus BitDeskripsi:High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.atribut:
- Tip Size: 6 IP
- Blade Length (mm): 50
- Blade Diameter (mm): 3
- EIGHT Torx Key T-Type Resin Handle (Kunci L Bintang)atribut:
- Tip Shape: Torx plus
- Vessel Bit 1/4inch Torx Power (Mata Obeng)atribut:
- Driver Size: 1/4 inch Hex driver
- TEKIRO Ball Point Hammer (Palu Konde)Deskripsi:TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
- TONE Torx (RU) Plus Bitatribut:
- Total Length: 25mm
- EZREN Screw Extractor (Tap Balik)Deskripsi:Screw Extractor ini berfungsi untuk melepas baut yang sudah los / rusak. Sangat praktis untuk digunakan, hanya dalam waktu 10 detik baut dapat terlepas dengan mudah.
- TEKIRO T-Socket Fixed Wrench (Kunci Soket T)Deskripsi:TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadiumatribut:
- Dimension 3 (mm): 300
- Vessel Torx Bit Tamper Proof (Mata Obeng)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- EKLIND Hex Key SetDeskripsi:These L-shaped ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip. Sets come with an assortment of hex keys for a range fastener head sizes.atribut:
- UNSPSC: 27111710
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- Fastener Holding: No
- Non-Magnetic: No
- Non-Sparking: No
- GEDORE Torx Key (Kunci L Bintang)Deskripsi:T-shaped Torx keys have one long arm with the drive tip at the end and a T-handle that can provide more torque than an L-shaped key. The tip at the end of the long arm is inserted into the Torx indentation in the bolt or screw and the handle is turned to rotate the fastener.atribut:
- UNSPSC: 27111716
- Corrosion Resistant: No
- Driver Material: Alloy Steel
- End Shape: Torx
- Fastener Holding: No
- Finish: Chrome
- Grip Style: Ergonomic
- Handle Color: Black; Blue
- Handle Material: Plastic
- Handle Type: Flag Handle
- Insulated: No
- Key Shape: T
- Length Family: Long
- Material: Alloy Steel
- Measurement Type: Torx
- Non-Magnetic: No
- Non-Sparking: No
- Tether Ready: Yes
- KO-KEN Torx Screwdriver with Handleatribut:
- Material (Grip): Resin (Soft) / Rubber
- Type: Grip driver
- Axis Penetration: None
- Point Shape: Tamper resistant Torx
- Blade Edge With Magnet: None
Daftar Harga torx t40 Terbaru November 2026
| WERA Torx-Plus Bit | Rp169.900 |
| Vessel Torx Plate Ratchet Screwdriver Set | Rp219.900 |
| ESCO 40 IPx25mm [TORX-PLUS]Driver Bit | Rp139.900 |
| WERA Torx Key Set | Rp2.999.900 |
| INGCO Kunci T Torx Set (Kunci T Bintang) | Rp219.900 |
| Tenka Kunci T | Rp27.900 |
| KO-KEN Torx Bit Socket Plus (Mata Sock Bintang) | Rp239.900 |
| WERA IP Torx Plus Bit | Rp139.900 |
| EIGHT Torx Key T-Type Resin Handle (Kunci L Bintang) | Rp289.900 |
| KYOTO TOOL (KTC) Torx Bit Socket T-Type (Mata Sock Bintang) | Rp239.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































![ESCO 40 IPx25mm [TORX-PLUS]Driver Bit](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Mata%20Obeng/ESCO%2040%20IPx25mm%20%5BTORX-PLUS%5DDriver%20Bit/ofP114080879-2.jpg)

/lbP105718767-1.jpg)

/P102726534-1.jpg)

/5tP111442209-1.jpg)
%20Torx%20Bit%20Socket%20T-Type%20(Mata%20Sock%20Bintang)/bqP105426422-1.jpg)
/97P102040331-2.jpg)
/bvP101000427-4.jpg)
%20Plus%20Bit/qtP102737965-3.jpg)
/a6P108491366-1.jpg)
/8fP101000303-13.jpg)
/2uP102040102-2.jpg)

/qrP109929963-3.jpg)
/k0P102282720-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)